Beli Water Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ojiden Foot Air Valve
    Mulai

    Rp2.799.900

    Ojiden Foot Air Valve
    atribut:
    • Number in Series: Single
    • Connection Port Dia.: Outer Ø φ4 tube one-touch joint
    • Built-in valve: MS-01-PP
    • Working Fluid: Compressed air
    • Finish Material: Aluminium Die-Cast
    • Fluid Temperature (°C): 5 to 60
    • Operating Characteristic: Momentary
    • Working Pressure (MPa): 0 to 0.8
  2. CASH VALVE Air Operated Valves
    Mulai

    Rp11.999.900

    CASH VALVE Air Operated Valves
    Deskripsi:
    These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.
    atribut:
    • UNSPSC: 40141609
    • Air Inlet (in FNPT): 1/8
    • Body Material: Brass
    • Center Line Pipe Center Size (inch): 1-15/16
    • Coefficient of Volume: 2.5
    • Gasket Material: Buna-N
    • Inlet Pressure: Up to 250
    • Maximum Fluid Temperature (°F): 180
    • Maximum Operating Pressure Differential: 300
    • Min. Operating Pressure Differential: 0
    • Orifice Dia. (inch): 1/2
    • Overall Height (inch): 3-13/16
    • Overall Length (inch): 1-15/16
    • Overall Width (inch): 2-7/8
    • Pipe Size (inch): 1/2
    • Seat Material: 303 Stainless Steel
    • Valve Configuration: Normally Closed
    • Valve Design: 2-Way
  3. LEONARD VALVE Mixing Valve Repair Kits
    Mulai

    Rp5.199.900

    LEONARD VALVE Mixing Valve Repair Kits
    Deskripsi:
    Mixing valve repair kits contain replacement components and parts to maintain and repair valves.
    atribut:
    • UNSPSC: 40141609
    • Compliance: Lead Free
    • Product Type: Water Mixing Valve Kit
  4. TRUSCO Foot Valve (Air Switch)
    Mulai

    Rp2.799.900

    TRUSCO Foot Valve (Air Switch)
    Deskripsi:
    -Easy to use 2-port pedal type air valve which is turned on when stepped on the pedal, and turned off by releasing it.
    atribut:
    • Type: No 2
    • Number of Eyelets: 12
    • Dimension A (mm): 430
    • Eyelet Pitch B (mm): 470
    • Thickness (mm): Approx 1.3
    • Material: Flame Resistant Fiber Fabrics (Spatter Sheet \"Platinum\"), Aluminium-Metallized Film
    • W x L (mm): 900x1920
  5. ANEST IWATA Air Transformer
    Mulai

    Rp6.999.900

    ANEST IWATA Air Transformer
    Deskripsi:
    An economical purifier with a compact integrated air purifier and pressure reducing valve.
    atribut:
    • Mounting Thread Size (B): G1/4(PF1/4)
    • Remark: Air flow primary pressure 0.69MPa (7.0kgf / cm2), apply when the outlet pressure 0.49MPa (5.0kgf / cm2). The pressure drop at that time is 0.05 MPa.
    • Maximum Flowing Fluid Temperature (°C): 80
    • Draining Type: Manual
    • Airflow Rate (L/minute): 780
    • Filtration (µm): 20
  6. Yoshitake Air Vent Valve (Katup)
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  7. FESTO Air Solenoid Valve VUVG Series
    71%
    Mulai

    Rp599.900

    FESTO Air Solenoid Valve VUVG Series
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
  8. Weflo Single Orifice Air Relief Valve
    Mulai

    Rp1.199.900

    Weflo Single Orifice Air Relief Valve
    Deskripsi:
    - Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  9. WATER-TITE Supply Valve Outlet Boxes
    Mulai

    Rp1.599.900

    WATER-TITE Supply Valve Outlet Boxes
    atribut:
    • UNSPSC: 40141616
    • Material of Construction: Brass
    • Standards: UPC
  10. air Pop Up Sifon Pembuangan Air Wastafel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    air Pop Up Sifon Pembuangan Air Wastafel
    Deskripsi:
    Basin drainage system / pembuangan air kotor wastafelTerbuat dari stainless steelLebih awetPanjang x lebar x tinggi: 35 cm x 5 cm x 14 cmUntuk ukuran pipa 1 1/4 inch
    atribut:
    • Dimension: 35 x 5 x 14 cm
    • Material: Stainless Steel
    • Size Pipe: 1 1/4 Inch
  11. PISCO Air Pincette Package with Valve
    Mulai

    Rp999.900

    PISCO Air Pincette Package with Valve
    atribut:
    • Arrival Degree of Vacuum (kPa): -80
    • Rated Supply Pressure (MPa): 0.5
    • Total Length (mm): 171
  12. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp1.699.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
  13. Bridgestone Ball Valve Union Type with Push Master Check Valve
    Mulai

    Rp859.900

    Bridgestone Ball Valve Union Type with Push Master Check Valve
    Deskripsi:
    This is a dedicated anti-backflow fitting that is installed on the water flow side of a water heater.
    atribut:
    • Material: Gunmetal (CAC406 (bronze))
    • Shape: Straight
    • Suitable fluid: Water
    • Surface Treatment: Ni-Cr plating treatment
    • Type: Ball valve
    • Handle Type: Elongate
  14. Daytona Air Valve L Type
    Mulai

    Rp129.900

    Daytona Air Valve L Type
    atribut:
    • Internal capacity: 1 bag (2 pieces)
  15. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -Corrosion resistant material is used on the wetted parts(valve disc FKM, diaphragm/o-ring chlorine resistant EPDM), and has excellent chlorine resistance against tap water.-It is a water conformity standard compliant product.-Applicable fluid: Cold/hot water
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  16. Daytona Air Valve Joint
    Mulai

    Rp469.900

    Daytona Air Valve Joint
    atribut:
    • Overall Length: (Hose portion) 200+ (valve attachment part) 20mm
  17. Yoshitake Air Release Valve Ta-18 Series
    Mulai

    Rp699.900

    Yoshitake Air Release Valve Ta-18 Series
    atribut:
    • Material (Float): Heat resistant resin
    • Maximum Temperature (°C): 100
    • Applicable Fluid: Cold and hot water
    • Applicable Pressure Range (MPa): 0.01-0.3
    • Body Material: SUS
    • Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
    • Dimension A (mm): (Width across flats) 32
    • Dimension H (mm): 89
    • Material (disk): FKM (fluoro rubber)
    • Weight (g): 130
Daftar Harga Water Valve Terbaru March 2026
Ojiden Foot Air ValveRp2.799.900
CASH VALVE Air Operated ValvesRp11.999.900
LEONARD VALVE Mixing Valve Repair KitsRp5.199.900
TRUSCO Foot Valve (Air Switch)Rp2.799.900
ANEST IWATA Air TransformerRp6.999.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900
FESTO Air Solenoid Valve VUVG SeriesRp599.900
Weflo Single Orifice Air Relief ValveRp1.199.900
WATER-TITE Supply Valve Outlet BoxesRp1.599.900
air Pop Up Sifon Pembuangan Air WastafelRp149.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)